Select Country and Language Europe, Middle East & Africa / English
Change Country
SM24TAT4XA-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SM24TAT4XA-EU | Managed PoE+ Switch, Port One: (24) 10/100/1000BASE-T, Port Two: (4) 1G/10G SFP Slots, EU

  • Manufacturer # SM24TAT4XA-EU
  • Anixter #588027
Type: ETHERNET SWITCH (MANAGED)
Description

This SM24TAT4XA is a high performance managed switch with 128 Gbps switching capacity. It provides (24) 10/100/1000 copper ports with IEEE802.3at PoE Plus capability and it has additional (4 )1G/10G dual speed SFP+ slots to support upto (4) 10G uplinks

Features
  • Management- Web management, SNMP V1/V2c/V3, Telnet, CL
  • Port trunk- Supports IEEE 802.3ad port trunk with link aggregation control protocol (LACP), supports upto 14 groups with 8 ports per group
  • IGMP - Supports IGMP snooping V1/ V2/V3, GVRP, IGMP Proxy, IGMP Querier and MLD snooping V1/V2
  • Quality of Service- Supports 8 hardware queues, strict priority and WRR. Queue assignment based on DSCP and 802.1p CoS; IPV4/IPv6 precedence/Type of service/diffServ/classification and remarking ACLs, trusted QoS
  • Spanning tree- IEEE 802.1s MSTP,IEEE802.1w RSTP and IEEE802.1d STP compliant
  • VLAN- Port based VLAN, IEEE 802.1Q tag-based, upto 4k VLAN entries, QinQ, MAC-based VLAN, private VLAN edge, management VLAN, voice VLANs
  • Firmware update- configure backup/restore through HTTP/TFTP/Console
  • IPv6- Support IPv4/IPv6 dual protocol stack
  • Hardware stacking capability with 10G SFP+ cable
  • Authentication- RADIUS 802.1x, TACACS+, Security- Support SSH/SSL
  • Rate limiting- Ingress policer, egress shaping and rate control; Per VLAN, per port and flow based
  • DHCP relay including option 82
  • ACL based on source and destination - MAC / VLAN ID/ IP address / Protocol / port / DSCP / IP Precedence / TCP/UPD source and destination ports / 802.1p / Ethernet type / ICMP packets / IGMP packets / TCP flag
  • Link Layer Discovery Protocol (LLDP)
  • IEEE Std. 802.3az Energy Efficiency, IP Source Guard, Port Security
  • 802.1AB LLDP-MED configuration, Power delay and PoE scheduling
  • Auto PoE Reset (APR)- Static routing
Applications

Connect And Power Wireless Access Points, IP Cameras And VOIP Phones

Specifications
  • Item: Managed PoE+ Switch
  • Protocols: CSMA/CD
  • Technology: Store and Forward Switching Architecture
  • Connectors: (1) DB-9 Console Port; (24) 10/100/1000 RJ45; (4) 1G/10G SFP+ Slots
  • MAC Address Table: 32K
  • Memory Buffer: 4M Bits
  • Backplane: 128 Gbps
  • Inpwer: Internal Power: 100 - 240 Volt AC; Power Consumption: 50 Watt Maximum (Without PoE)
  • Power-Over-Ethernet: Maximum PoE Budget 370 Watt, 30 Watt For 12 Ports Simultaneously, 15.4 Watt For 24 Ports Simultaneously
  • Environmental Conditions: 0 to 40 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
  • Port One: (24) 10/100/1000BASE-T
  • Port Two: (4) 1G/10G SFP Slots
  • Dimension: 17.400 Inch Width x 15.150 Inch Depth x 1.730 Inch Height
Tech. Info & Standards

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE802.3ae, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE802.1s IEEE 802.1Q, IEEE802.1v IEEE 802.1p, IEEE 802.1ad, IEEE 802.1AB, IEEE802.3af, IEEE802.3at, IEEE 802.3at PoE+, IEEE 802.3af PoE, Safety LVD, EMI FCC Class A, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items