Select Country and Language Europe, Middle East & Africa / English
Change Country
SM8T2DPA-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SM8T2DPA-EU | Layer 2 Managed Switch, Port One: (6) 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: (2) Dual Speed SFP/RJ45 Combo Ports, EU

  • Manufacturer # SM8T2DPA-EU
  • Anixter #588029
Type: ETHERNET SWITCH (MANAGED)
Description

The Transition Networks SM8T2DPA is an 8-port Gigabit Managed switch featuring 8 10/100/1000Base-T ports, 2 of which are SFP/ RJ45 Combo ports. This switch provides high performance switching and offers support for Gigabit or Fast Ethernet fiber links utilizing the dual speed SFP ports

Features
  • (8) 10/100/1000 Copper Ports 2 of which are 10/100/1000 Base-T / SFP Combo ports
  • RJ45 port support auto MDI/MDI-X function
  • Store-and-forward switching architecture
  • Jumbo frame size upto 9 K Bytes
  • Port Based VLAN, IEEE 802.1Q VLANs, upto 4094 entriesÔRP, Q-in-Q double tag VLAN
  • Port trunk with LACP, support Link Layer Discovery Protocol (LLDP)
  • The ACLs are based on Ethernet Type / ARP / IPV4 / MAC / VLAN, Access Control List (ACL)
  • Virtual stacking management, Quality of Service (QoS)
  • Support IEEE 2.1p Class of Service
  • Support QoS (QCL/QCE) for traffic control
  • Per port provides 4 priority queues, port base, tag base and type of service priority
  • Login security: IEEE802.1X
  • IP-MAC-PORT binding for security, TACACS+, SSH/SSL
  • Support IEEE802.1d sping tree; Support IEEE802.1w rapid spanning tree; Support IEEE802.1s multiple spanning tree
  • IGMP snooping V1, V2, V3 and IGMP Proxy
  • Multicast VLAN registration for IPTV; DHCP snooping (including DHCP option 82)
  • Web management, SNMP V1, V2c, V3; TelnetCLI
  • Firmware upgrade through Web GUI; System Configure Restore and Backup through Web GUI
  • IPv4/IPv6 Dual stack, IPv6 NTP/Syslog/DHCP/ICMPv6, IPv6 SNMP/HTTP/Telnet/SSH/802.1x/TACACS+/ACL
Specifications
  • Item: Layer 2 Managed Switch
  • Protocols: CSMA/CD
  • Technology: Store and Forward Switching Architecture
  • Connectors: RJ45 Port: 6 x 10/100/1000BASE-T; Combo Port: 2 x 10/100/1000BASE-T With 2 100/1000 SFP; RJ45 Console Port
  • MAC Address Table: 8K
  • Memory fer: 816K Bytes Embedded
  • Jumbo Packet: Support 9K Bytes Jumbo Frame
  • Network Cable: 10BASE-T: 2-Pair UTP/STP Cat 3, 4, 5 Cable; EIA/TIA-568 100 Ohm (100 m); 100BASE-TX: 2-Pair UTP/STP Cat 5 Cable; EIA/TIA-568 100 Ohm (100 m); Gigabit Copper: 4 Pair UTP/STP Cat 5 Cable EIA/TIA 568 100 Ohm (100 m)
  • Backplane: 16 Gbps
  • LEDs: Per SFP Port: Link/Activity; Per Combo Port: Link/Activity; Per Unit: Power
  • Power Supply: Internal: 100 - 240 Volt AC, 50 - 60 Hz
  • Power Consumption (DC): 17 Watt
  • Environmental Condons: 0 to 40 deg C (32 to 113 deg F) Operating Temperature; 5 - 90% Operating Humidity Non-Condensing
  • Port One: (6) 10/100/1000BASE-T (RJ45) [100 m/328 ft]
  • Port Two: (2) Dual Speed SFP/RJ45 Combo Ports
  • Dimension: 11.020 Inch Width x 6.530 Inch Depth x1.730 Inch Height
Tech. Info & Standards

IEEE 802.3 10Base-T, IEEE 802.3u 100Base-TX, IEEE 802.3ab 1000Base-T, IEEE 802.3z Gigabit Fiber, IEEE 802.3x Flow Control and Back Pressure, IEEE 802.1s Multiple Spanning Tree, IEEE 802.1w Rapid Spanning Tree, IEEE 802.3ad Port Trunk with LACP, IEEE 802.1p Class of Service, IEEE 802.1x User Authentication, IEEE 802.1Q VLAN Tagging, EMI FCC Class A, CE Mark, Safety Compliance: UL, cUL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items