Select Country and Language Europe, Middle East & Africa / English
Change Country
SM8TAF2DPA-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SM8TAF2DPA-UK | Dual Speed Managed PoE Switch, Port One: (8) 10/100/1000BASE-T PoE Ports, Port Two: + (2) 100/1000BASE-X SFP, UK

  • Manufacturer # SM8TAF2DPA-UK
  • Anixter #588564
Type: ETHERNET SWITCH (MANAGED)
Description

The SM8TAF2DPA is a 10-port Gigabit ethernet smart switch providing 8-port 10/100/1000 IEEE 802.3af power-over-ethernet capability and it has 2 additional dual speed SFP ports

Features
  • Support jumbo frame upto 9 K bytes
  • Authentication- RADIUS 802.1x, Security- Support SSH/SSL
  • Port based or tagged (802.1Q) VLAN
  • Bandwidth allocation- DHCP snooping including option 82
  • Link Layer Discovery Protocol (LLDP)
  • Port mirroring, port security, MAC Filter/IP filter
  • Loop detection and prevention
  • Compliant with IEEE 802.3at PoE+, Compliant with IEEE 802.3af PoE
  • Supplier 53 - 58 Volt DC power to PD
  • Provide upto 30 Watt output for 2 ports or upto 15 Watt output for 4 ports or upto 7.5 Watt for 8 ports
  • Power management: Enable/disable per port, priority setting per port, overloading protection per port, power level setting per port
  • Management- Web management, Telnet, SNMP V1/V2c/V3
  • Port trunk- Supports IEEE 802.3ad port trunk with link aggregation control protocol (LACP), the trunk group upto 5 and maximum trunk port member upto 8 ports
  • IGMP - Support IGMP snooping V1/V2/ V3, IGMP immediate leave
  • Quality of Service- Supports 8 egress queues per port enable differentiated management of upto 8 traffic types, strict scheduling and WRR
  • Spanning tree- Supports IEEE 802.1s MSTP,IEEE802.1w RSTP and IEEE802.1d STP
  • VLAN- Port based VLAN, IEEE 802.1Q tag-based, QinQ, 4094 VLAN entries, voice VLAN, Private VLAN
  • Firmware update- configure backup/restore through Web GUI
  • IPv6 - Support IPv4/IPv6 dual protocol stack
  • Includes 19 Inch rack mount ears
Specifications
  • Item: Dual Speed Managed PoE Switch
  • Protocols: CSMA/CD
  • Technology: Store and Forward Switching Architecture
  • Connectors: (8) 10/100/1000 RJ45; (2) 100/1000 SFP Ports
  • MAC Address Table: 8K
  • Backplane: 20 Gbps
  • Input Power: Internal Power: 100 - 240 Vol
  • Power-Over-Ethernet: Maximum PoE Power Budget 75 Watt; Maximum Output Power Per Port Upto 30 Watt Data-Pairs Mode; Maximum Current: 1.7 Amp; Provide Power On All 8 Copper Ports
  • Environmental Conditions: 0 to 50 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
  • Port One: (8) 10/100/1000BASE-T PoE Ports
  • Port Two: + (2) 100/1000BASE-X SFP
  • Dimension: 12.990 Inch Width x 8.030 Inch Depth x 1.690 Inch Height
Tech. Info & Standards

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE802.1s IEEE 802.1Q, IEEE 802.1p, IEEE 802.1ad, IEEE 802.1AB, IEEE 802.3af, IEEE 802.3at, Safety- CSA Certified, EMI- FCC Class A, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items