Select Country and Language Europe, Middle East & Africa / English
Change Country
SM8TAT2DPA-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SM8TAT2DPA-UK | Layer 2 Managed PoE Plus Switch, Port One: (8) 10/100/1000BASE-T PoE, Port Two: (2) 100/1000BASE-X SFP/RJ45, UK

  • Manufacturer # SM8TAT2DPA-UK
  • Anixter #588565
Type: ETHERNET SWITCH (MANAGED)
Description

This switch is a high performance layer 2 managed PoE Plus switch with 8 port 10/100/1000. Full IEEE 802.3af power-over-ethernet capability with 2 additional RJ45 (100/1000) SFP combo ports

Features
  • Support jumbo frame upto 9 K bytes
  • Authentication- RADIUS 802.1x, TACACS+
  • Security- Support SSH/SSL
  • Port based or tagged (802.1Q) VLAN, QinQ double tag VLAN, guest VLAN
  • Bandwidth allocation ingress and egress
  • DHCP snooping including option 82
  • IP-MAC binding for security
  • ACL based on Ethernet type / ARP / IPv4 for packets permit or deny, rate limitation and port copy
  • Link Layer Discovery Protocol (LLDP); Syslog for device management
  • IEEE Std. 802.3az Energy Efficiency LLDP, Compliant with IEEE 802.3af Power over Ethernet and IEEE 802.3at Power over Ethernet Plus
  • Advanced PoE management functions, PoE detection mode, PoE Autocheck, PoE power delay and PoE scheduling
  • Power cord safety clip is included
  • Management- Web management, SNMP V1/V2c/V3, Telnet, CLI
  • Port trunk- Supports IEEE 802.3ad port trunk with link aggregation control protocol (LACP)
  • IGMP - Support IGMP snooping V1/V2/V3, IGMP proxy and GVRP
  • Quality of Service- Supports 8 hardware queues with Strict priority and WRR, per port bandwidth management
  • Spanning tree- Supports IEEE 802.1s MSTP,IEEE802.1w RSTP and IEEE802.1d STP compliant
  • VLAN- Port based VLAN, IEEE 802.1Q tag-based, 4096 VLAN entries, MACbased VLAN, Private VLAN edge, Priority VLAN override
  • Firmware update, configure backup/ restore through Web GUI and TFTP
  • IPv6 - Support IPv4/IPv6 dual protocol stack
Specifications
  • Item: Layer 2 Managed PoE Plus Switch
  • Protocols: CSMA/CD
  • Technology: Store and Forward Switching Architecture
  • Connectors: (1) RJ45 Console Port; (8) 10/100/1000 RJ45; (2) 100/1000 SFP/RJ45 Ports
  • MAC Address Table: 8K
  • Backplane: 20 Gbps
  • Input Power:ernal Power: 100 - 240 Volt AC
  • Power-Over-Ethernet: Maximum Output Power 130 Watt, 30 Watt For Four-Ports Similtaneously, 15.4 Watt For All Eight Ports Similtaneously
  • Environmental Conditions: 0 to 40 deg C Operating Temperature; 5 - 90% Humidity Non-Condensing
  • Port One: (8) 10/100/1000BASE-T PoE
  • Port Two: (2) 100/1000BASE-X SFP/RJ45
  • Dimension: 11.020 Inch Width x 6.530 Inch Depth x 1.730 Inch Height
Tech. Info & Standards

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE802.1s, IEEE 802.1Q, IEEE 802.1p,IEEE 802.1ad, IEEE 80.1AB, IEEE 802.3af, IEEE 802.3at, Safety LVD, EMI- FCC Class A, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items