SMART1500LCD | TRIPP LITE

TRIPP LITE | SMART1500LCD | SmartPro LCD 120V 1500VA 900W Line-Interactive UPS, AVR, 2U Rack/Tower, LCD, USB, DB9 Serial, 8 Outlets

  • Manufacturer # SMART1500LCD
  • Anixter #341437
Capacity VA/watts: 1,500/900
Run Time (Min.) Full/Half Load: 3.5/13
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1500LCD Line-Interactive Digital UPS System. 1500VA/900W. Automatic Voltage Regulation (AVR) circuits regulate brownouts and overvoltages from 75V to 147V back to usable levels without using battery power. Offers complete power protection with su pport for upright tower, flat shelfmount or 2U rackmount installation in an attractive all-black cabinet design. Includes 8 battery-supported outlets. Built-in USB and DB9 serial port enables optional unattended system shutdown without data loss in cas e of extended power failure; cabling included. PowerAlert software available via free download from www.tripplite.com. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Bu ilt-in single-line RJ45 jacks offer protection for equipment with single-line tel/DSL or network Ethernet connection. Built-in audible alarm and large LCD front panel voltage display. 3-year warranty; $250,000 connected equipment insurance.

Features
  • Reliable Battery Backup
  • Provides 1500VA/900W high-performance power protection for desktop computers, audio/video components, media centers and other electronics
  • Supports 50% load (450W) up to 11.8 minutes and full load (900W) up to 4.4 minutes
  • Audibl alarm indicates loss of utility power or low battery
  • Optimized Outlets
  • 8 NEMA 5-15R outlets provide battery backup and protect against surges or spikes that can harm equipment or data
  • Automatic Voltage Regulation (AVR)
  • Corrects undervoltages as lows 75V and overvoltages as high as 147V without drawing battery backup power
  • Rotatable LCD Status Screen
  • Large LCD screen offers real-time status information regarding operating mode, voltage, load level, battery charge percentage and estimated runtime in minutes
  • UPS configuration options via front panel LCD include battery self-test, external battery pack configuration, alarm on/off status and LCD brightness
  • Rotates for easy viewing in both horizontal and vertical installations
  • AC Line, Tel/DSL an Ethernet Surge Suppression
  • Surge suppression rating of 870 joules protects connected equipment and data from harmful power surges
  • Built-in RJ-45 jacks protect single-line tel/DSL or network Ethernet connection
  • EMI/RFI Line Noise Filtering
  • Removes eltromagnetic and radio frequency interference that can disrupt or damage your equipment's performance
  • USB and DB9 Communication Ports and Free PowerAlert Software
  • HID-compliant USB port integrates with built-in power management and auto-shutdown of Windows and Mac OS X
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite's PowerAlert software, available via FREE download from www.tripplite.com/poweralert
  • Flexible Installation Options
  • NEMA 5-15P plug with 6-foot cord cnnects to any NEMA 5-15R socket
  • Adapts to vertical or horizontal installation with included mounting hardware
  • Includes 2U brackets for rack-mount installation in 2 or 4 post racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items