SMART500RT1U | TRIPP LITE

TRIPP LITE | SMART500RT1U | SmartPro 120V 500VA 300W Line-Interactive UPS, 1U Rack/Tower, Network Card Options, USB, DB9 Serial

  • Manufacturer # SMART500RT1U
  • Anixter #273248
Capacity VA/watts: 500/300
Run Time (Min.) Full/Half Load: 3/8
Ship Wt. lb.: 15
Size: 500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

TSMART500RT1U intelligent, line interactive rack/tower UPS. 1U. 500VA/300W. 6 UPS supported outlets with a single outlet load bank that can be individually controlled via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Includes 1 surge-only outlet for peripherals not requiring battery backup. Supports simultaneous remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in accessory slot supports SNMP with optional SNMPWEBCARD adapter. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency situation. Multi-function audible alarms and set of 5 front panel LEDs. Network-grade AC surge suppression. Two year warranty with $250,000 connected equipment insurance.

Features
  • Tripp Lite SMART500RT1U.5 kVA / 500VA / 300 watt line interactive UPS
  • 1U rack / tower compatible form factor
  • NEMA 5-15P input connection; 7 NEMA 5-15R output receptacles
  • Installed depth of only 11.8 in / 29.8 cm
  • Large internal batteries offer runtimeof 14.6 minutes at half load (250VA/150 watts) and 3.2 minutes at full load (500VA/300 watts)
  • Intelligent battery management system extends battery life
  • Maintains regulated 120V nominal output during brownouts as low as 90V
  • Includes 6 UPS-supported otlets and 1 surge-only outlet
  • One of the UPS supported outlets is switched for remote load shedding or rebooting of an individual device
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite's PowerAlert software, available via FREE download from www.tripplite.com/poweralert
  • Supports detailed monitoring of equipment load levels,self-test data, and utility power condition via built-in RS-232 and USB interfaces
  • Compatible with Tripp Lite UPS management card options TLNETCARD, WEBCARDLX and SNMPWEBCARD
  • Supports Tripp Lite's WatchDog software application to restore operation to locked equipment through soft reboot of application, OS or hard power off/on reboot of connected equipment - ideal for unattended kiosk applic ations (requires optional WATCHDOGSW)
  • Emergency Power Off (EPO) interface with cable
  • Multi-function audible alarms and set of 5 front panel LEDs
  • Network-grade AC surge suppression
  • Field-replaceable, hot-swappable internal UPS batteries
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items