Select Country and Language Europe, Middle East & Africa / English
Change Country
SMB-8-1/2 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | SMB-8-1/2 | Instapatch Plus Attachment Bracket, Self Mounted, Two 3/8" And Two 1/2" Fittings Per Bracket

  • Manufacturer # SMB-8-1/2 | 760058651
  • Anixter #333631
Loaded: UNLOADED
Type: ACCESSORY
Description

SYSTIMAX InstaPATCH Plus factory-terminated trunk cables include a cable strain relief fitting allowing the cable to be attached to brackets or to the shelf, providing improved strain relief. When attached by the cable strain relief fitting, the connectorized legs are protected from forces applied to the cable itself. This convenient mounting aids in properly routing the cable as it enters the shelf or rack. The fitting can attach to the ports at the rear of the G2 1U & 2U shelves, to brackets mounted on the rack or to brackets mounted on the G2 4U shelf.

Features
  • Provides secure attachment of the cable to prevent excessive pulling on the fiber
  • Strain relief prevents macrobending and microbending i.e. loss
  • Adjustable breakout/transition point
  • Secure cable management as part of the system, not an after-thought
  • Brackets are unpainted stainless steel to allow grounding of the cable armor
  • Integrated part of the pulling grip
  • Traditional components adopted to a pre-terminated cabling solution
  • Common functionality with armored cable assemblies
  • Common hand tool installation, no risk to cordage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items