Select Country and Language Europe, Middle East & Africa / English
Change Country
SMLAZ-062 | LEVITON

LEVITON | SMLAZ-062 | 6F OS2 9/125 LOOSE TUBE SM OUTDOOR LOOSE ARMOR CABLE LSZH

  • Manufacturer # SMLAZ-062
  • Anixter #373-LVTOS2-LSZH-06
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items