SMLRZ-121 - LEVITON - SMLRZ-121 - 12-F 9/125 | Anixter
SMLRZ-121 | LEVITON

LEVITON | SMLRZ-121 | 12-F 9/125 INDOOR RISER LSZH FIBER CABLE

  • Manufacturer # SMLRZ-121
  • Anixter #533949
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items