SMT1500 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMT1500 | UPS, NEMA 5-15P Connection, 120 VAC Input/Output, 50/60 Hertz, 1.44 KVA, USB Port, LCD Status Display, 171 MM Width x 439 MM Depth x 219 MM Height

  • Manufacturer # SMT1500
  • Anixter #408333
Capacity VA/watts: 1,440/980
Input Voltage: 120
Run Time (Min.) Full/Half Load: 7/24
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Cold Start Capable
  • Provides Temporary Battery Power When the Utility Power is Out
  • Energy Meter Provides Actual Kilowatt Hours of Usage for Energy Conscious Users
  • Green Mode
  • Patent Pending Operating Mode that Bypasses Unused Electrical Components in Gd Power Conditions to Achieve Very High Operating Efficiency Without Sacrificing Any Protection
  • High Online Efficiency Reduces Utility Costs, Generates Less Heat
  • Intuitive LCD Interface Provides Clear and Accurate Information in Multiple Languages with the Ability to Configure the UPS Locally with Easy to Use Navigation Keys
  • Predictive Replace Battery Date Dynamically Provides the Month and Year When Battery Replacement is Recommended to Aide in Long Term Maintenance Planning
  • Pure Sine Wave Output on Battery Simulates Utility Power to Provide the Highest Degree of Compatibility for Active PFC (Power Factor Corrected) Servers and Sensitive Electronics
  • Single Switched Outlet Group Single Outlet Group that May Be Controlled Separately from the UPS f or Discrete Reboot of Hung Devices, Sequenced On/Off and Non-Critical Load Shedding
  • SmartSlot Customize UPS Capabilities with Management Cards
  • Temperature Compensated Battery Charging Prolongs Battery Life by Regulating the Charge Voltage According to Battery Temperature
  • Adjustable Voltage Transfer Points
  • Adjustable Voltage Sensitivity
  • Hot-Swappable Batteries
  • User-Replaceable Batteries
  • Resettable Circuit Breakers
  • Predictive Failure Notification
  • Battery Failure Notification
  • Includes CD with Sof Documentation CD, Smart UPS Signaling RS232 Cable, USB Cable
  • Energy Star Rated
Tech. Info & Standards

UL 1778, CSA, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items