SMT2200I - APC BY SCHNEIDER ELECTRIC - APC | Anixter
SMT2200I | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMT2200I | APC Smart-UPS 2200VA LCD 230V

  • Manufacturer # SMT2200I
  • Anixter #427466
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

APC Smart-UPS 2200VA LCD 230V. APC Smart-UPS, 1980 Watts / 2200 VA,Input 230V / Output 230V, Interface Port SmartSlot

Features
  • StruxureWare central compatible - Enables centralized management via StruxureWare central
  • High online efficiency - Reduces utlility costs, generates less heat
  • Green mode - Patent pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection
  • Energy meter - Provides actual kilowatt hour of usage for energy conscious users
  • Predictive replace battery date - Dynamically provides the month and year when battery replacement is recommended to aide in long term maintenance planning
  • Intuitive LCD interface - Provides clear and accurate information in multiple languages with the ability to configure the UPS locally with easy to use navigation keys
  • Single switched outlet group - Single outlet group that may be controlled separately from the UPS for discrete reboot of hung devices, sequenced on/off and non-critical load shedding
  • Pure sine wave output on battery - Simulates utility power to provide the highest degree of compatibility for active PFC (power factor corrected) servers and sensitive electronics
  • Sequenced network shutdown and reboot - Customize network shutdown and reboot sequence of connected servers and UPSs
  • Cold start capable - Provides temporary battery power when the utility power is out
  • SmartSlot - Customize UPS capabilities with management cards
  • Temperature compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature
  • Boost and trim automatic voltage regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery (not available on all models)
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Power conditioning - Protects connected loads from surges, spikes, lightning and other power disturbances
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Network manageable - Provides remote power management of the UPS over the network
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items