SMX1500RMI2U - APC BY SCHNEIDER ELECTRIC - | Anixter
SMX1500RMI2U | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMX1500RMI2U | Smart UPS, Rack Mount, 230 Volt AC Input, 50/60 Hertz, 1200 Watt/1500 VA, 645 Joule, IEC-320 C14 Input Connection, IEC Jumper/IEC 320 C13 Output Connection, Black

  • Manufacturer # SMX1500RMI2U
  • Anixter #427470
Size: 1400
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

APC Smart-UPS X 1500VA Rack/Tower LCD 230V. APC Smart-UPS, 1200 Watts / 1500 VA,Input 230V / Output 230V, Interface Port SmartSlot, USB, Extended runtime model, Rack Height 2 U

Features
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items