Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-CH120 | SONY

SONY | SNC-CH120 | Network 720p HD / 1.3 Megapixel Fixed Camera with JPEG/MPEG-4/H.264, Day/Night and PoE

  • Manufacturer # SNC-CH120
  • Anixter #423372
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Sony's SNC-CH120 is the latest addition to its powerful lineup of network cameras.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Superior 720p HD picture quality, supporting h.264 at 30 fps
  • Maximum resolution 1280 x 1024
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "Exmor" CMOS sensor realizes high image quality and high sensitivity for surveillance
  • Easy focus function
  • Power over ethernet (PoE) capability
  • ONVIF conformance (open network video interface forum)
Specifications
  • E Series Network HD Fixed Outdoor IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items