Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-CH160 | SONY

SONY | SNC-CH160 | Network 720p HD / 1.3 Megapixel Bullet Camera with IR Illuminator, IP66, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

  • Manufacturer # SNC-CH160
  • Anixter #428874
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Sony is pleased to introduce the SNC-CH160, a powerful new addition to its network HD camera lineup.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Superior 720p HD picture quality, supporting h.264 at 30 fps
  • Maximum resolution 1280 x 1024
  • Clearly see objects in the dark up to 15 m (49 feet) away with IR Illuminators
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "Exmor" CMOS sensor provides high image quality and high sensitivity for surveillance
  • Easy focus function
  • Power over Ethernet (PoE) capability
  • ONVIF conformance (open network video interface forum)
  • IP66 Rated
Specifications
  • E Series Network HD Bullet Outdoor IP Camera With IR Illuminator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items