Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-CH180 | SONY

SONY | SNC-CH180 | Network 720p HD / 1.3 Megapixel Bullet Camera with View-DR Technology, IR Illuminator, IP66, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

  • Manufacturer # SNC-CH180
  • Anixter #421014
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

This outdoor-ready, wide dynamic range camera is designed with built-in infrared (IR) illuminators. As a dual-stream network camera, it supports H.264, MPEG-4, and JPEG compression formats, and delivers excellent picture quality in HD 720p resolution a t 30 fps. Incorporating the new "Exmor" CMOS image sensor, which is designed for surveillance, this camera features state-of-the-art image-enhancement technology, View-DR

Must be a reseller to purchase this product

This part has been discontinued bsupplier.

Features
  • Superior 720p HD picture quality, supporting h.264 at 30 fps
  • Maximum reoslution 1280 x 1024
  • Superior dynamic range using newly developed View-DR (visibility enhanced wide dynamic range)
  • Clearly see objects in the dark up to 15 m (49 feet) away with IR Illuminators
  • XDNR (excellent dynamic noise reduction) for clear images in low light without motion blur
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "Exmor" CMOS sensor provides high image quality and high sensitivity for surveillance
  • Easy focus function
  • DEPA Advanced - intelligent video and audio analytics, trigger an alarm based on user-defined rules, intelligent motion detection, tamper alarm and advanced audio detection
  • Power over Ethernet (PoE) capability
  • CF slot for on-board recording allows streaming of locally stored data using RTP/RTCP protocol for backup purposes or post-recording reviews*3
  • ONVIF conformance (open network video interface forum)
  • IP66 Rated
Specifications
  • V Series Network HD Bullet Outdoor IP Camera With View-DR Technology and IR Illuminator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items