Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-CH240 | SONY

SONY | SNC-CH240 | Network 1080p HD / 3 Megapixel Fixed Camera with View-DR Technology, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

  • Manufacturer # SNC-CH240
  • Anixter #415025
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

This dual-stream fixed network full HD camera supports H.264, MPEG-4, and JPEG compression formats and delivers excellent picture quality in 1080p HD resolution at 30 frames per second (fps). Incorporating the new "Exmor" CMOS image sensor from Sony, w hich is specially designed for surveillance applications,this camera features state-of-the-art image-enhancement technology, such as View-DR which provides an extremely wide dynamic range.

Must be a reseller to purchase this product

This part has bn discontinued by the supplier.

Features
  • Superior 1080p HD picture quality, supporting h.264 at 30 fps
  • Maximum resolution 1920 x 1440
  • Superior dynamic range using newly developed View-DR (visibility enhanced wide dynamic range)
  • XDNR (excellent dynamic noise reduction) for clear images in low light without motion blur
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "Exmor" CMOS sensor provides high image quality and high sensitivity for surveillance
  • Easy focus function
  • DEPA Advanced - intelligent video and audio analytics, trigger an alarm based on user-defined rules, intelligent motion detection, tamper alarm and advanced audio detection
  • Power over Ethernet (PoE) capability
  • CF slot for on-board recording allows streaming of locally stored data using RTP/RTCP protocol for backup purposes or post-recording reviews*3
  • ONVIF conformance (open network video interface forum)
Specifications
  • V Series Network HD Fixed Outdoor IP Camera With View-DR Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items