Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-CH280 | SONY

SONY | SNC-CH280 | Network 1080p HD / 3 Megapixel Bullet Camera with View-DR Technology, IR Illuminator, JPEG/MPEG-4/H.264, IP66, Day/Night and PoE

  • Manufacturer # SNC-CH280
  • Anixter #430279
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Network HD 1080p Bullet Camera with View-DR technologry, IR Illuminator, IP66 rated with built-in heater, Dual Stream H.246/MPEG-4/JPEG, Day/Night, PoE, built-in 3.1-8.9 auto iris lens

Must be a reseller to purchase this product

This part has been scontinued by supplier.

Features
  • Excellent Full HD capability (1920 x 1080p)
  • Picture Quality at 30 fps on H.264, with 1920 x 1440 maz resolution capabilities
  • Three Codecs - H.264, MPEG-4, JPEG with dual stream capability in any combination
  • View DR wide dynamic range (90dB) capabilityallows viewing scenes under severe backlight or highlight
  • Sony's 1/2.8 type "Exmor" CMOS sensor
  • 3 megapixels designed for surveillance applications
  • Day/Night with built-in IR Illuminators - clearly see objects in the dark (o lx) up to 15m away. IR auomatically adjusts intensity to avoid hot spots in the image
  • IP66 rated for outdoor use
  • Intelligent Motion Detection with DEPA Advanced capabilities
  • Bi-directional audio with enhanced audio features
  • Excellent sensitivity (F1.2, AGC High, 50IRE [IP])Ô slot for 802.11g wireless capability
  • Easy Zoom, Easy Focus Function
  • Power-over-Ethernet (PoE)
  • Analog video output
  • ONVIF conformance
Specifications
  • V Series Network HD Bullet Outdoor IP Camera With IR Illuminator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items