SNC-CX600W - SONY - IPELA ENGINE EX - C | Anixter
SNC-CX600W | SONY

SONY | SNC-CX600W | IPELA ENGINE EX - C Series Network Fixed HD Camera, 720P, 1.83 mm Lens, 30 fps, 1/4 Progressive Scan Exmor CMOS Sensor, White Body, Video: H.264, JPEG, Audio: G.711/G.726/AAC (16 kHz, 48 kHz)

  • Manufacturer # SNC-CX600W
  • Anixter #522375
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

Must be a reseller to purchase this product.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items