Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-DH110B | SONY

SONY | SNC-DH110B | Network 720p HD, 1.3 Megapixel Minidome Camera with PoE and 80.7 degree horizontal field of view - Black

  • Manufacturer # SNC-DH110B
  • Anixter #459619
Compression Type: H.264
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items