SNC-DH140 | SONY

SONY | SNC-DH140 | IP Camera - 720p HD / 1.3 MP Minidome with View-DR Technology, JPEG/MPEG-4/H.264 Dual Streaming, D/N, PoE

  • Manufacturer # SNC-DH140
  • Anixter #410684
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Sony's SNC-DH140 is the latest addition to its powerful lineup of network cameras. This dual-stream network HD cameras, supporting H.264, MPEG-4, and JPEG compression formats, delivers excellent picture quality in HD resolution at 30 fps. The SNC-DH140 incorporates Sony's new Exmor CMOS image sensor. It is specially designed for security applications and includes state-of-the- art image enhancement technologies such as View-DR. This technology incorporates the latest in Wide-D technology with Visibi lity Enhancer, and XDNR, allowing these cameras to provide quality HD images, even under the most challenging backlit environments. The SNC-DH140 Fixed Network Camera is the ideal choice for even the most demanding surveillance monitoring applications.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Superior 720p HD picture quality, supporting h.264 at 30 fps
  • Maximum resolution 1280 x 1024
  • Superior dynamic range using newly developed View-DR (visibility enhanced wide dynamic range)
  • XDNR (excellent dynamic noise reduction) for clear images without motion blur under low illumination
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "exmor" CMOS sensor realizes high image quality and high sensitivity for surveillance
  • Easy focus function/easy zoom function
  • DEPA advanced - intelligent video and audio analytics - trigger an alarm based on user-defined rules. -intelligent motion Detection-Tamper alarm -advanced audio detection
  • ONVIF conformance (open network video interface forum)
Specifications
  • V Series Network HD Outdoor Minidome IP Camera with View-DR Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items