SNC-DH160 | SONY

SONY | SNC-DH160 | 1/3" PS Exmor CMOS Rugged minidome camera, 720p, MJPEG/MPEG4/H.264, built-in IR, 0.5 lx color, 0 lx B&W, PoE only, 3.1-8.9mm, Day/Night, easy focus/zoom. DEPA Platform

  • Manufacturer # SNC-DH160
  • Anixter #428879
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Sony is pleased to introduce the SNC-DH160, a powerful new addition to its network HD camera lineup.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Superior 720p HD picture quality, supporting H.264 at 30 fps
  • Maximum reoslution 1280 x 1024
  • The new Exmor CMOS sensor achieves high image quality and high sensitivity
  • Clearly see objects in the dark up to 15 m (49 feet) away with IR Illuminators
  • Easy Focus function/Easy Zoom function
  • Intelligent Motion Detection
  • Tamper Alarm
  • Three codecs (H.264, MPEG-4, JPEG) with dual streaming capability
  • Power over Ethernet (PoE) capability
  • Built-in heater
  • IP66 Rated
  • ONVIF coformance (Open Network Video Interface Forum)
  • Vandal-resistant - IK10 rated
Specifications
  • E Series Network HD Vandal Minidome IP Camera with IR Illuminator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items