SNC-DH180 | SONY

SONY | SNC-DH180 | Network 720p HD / 1.3 Megapixel Vandal-resistant Minidome Camera with View-DR Technology, IR Illuminator, IP66, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

  • Manufacturer # SNC-DH180
  • Anixter #415027
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Sony is pleased to introduce the SNC-DH180, a powerful new addition to its network HD camera lineup. This vandal-resistant, wide dynamic range camera is designed with a built-in infrared (IR) illuminator. As a dual-stream network camera, it supports H. 264, MPEG-4, and JPEG compression formats, and delivers excellent picture quality in HD 720p resolution at 30 frames per second (fps). Incorporating the new Exmor CMOS image sensor from Sony, which is specially designed for surveillance applications, t his rugged camera features Sony's latest image-enhancement technology, View-DR, which demonstrates an extremely wide dynamic range. The SNC-DH180 also features an IR illuminator to deliver quality images even in absolute darkness (0 lx)*. Along with a host of superb features such as DEPA Advanced, PoE, a built-in heater, and the Easy Focus/Easy Zoom function, the SNC-DH180 minidome network camera is ideal for the most demanding surveillance applications

Must be a reseller to purchase this product
This part has been discontinued by the supplier.

Features
  • Superior 720p HD picture quality, supporting H.264 at 30 fps
  • Maximum reoslution 1280 x 1024
  • The new Exmor CMOS sensor achieves high image quality and high sensitivity
  • Clearly see objects in the dark up to 15 m (49 feet) away with IR Illuminators
  • Superb dynamic range using newly developed View-DR (Visibility enhanced wide Dynamic Range) technology
  • The Visibility Enhancer optimizes contrast and makes the subject more visible, even in severe backlight or shadow conditions
  • XDNR (eXcellent Dynamic Noise Reduction) technology for clear images without motion blur under low illumination
  • Easy Focus function/Easy Zoom function
  • DEPA Advanced Intelligent Video and Audio Analytics trigger an alarm, based on user-defined rules
  • Intelligent Motion Detection
  • Tamper Alarm
  • Advanced Audio Detection
  • Three codecs (H.264, MPEG-4, JPEG) with dual streaming capability
  • Power over Ethernet (PoE) capability
  • Built-in heater
  • IP66 Rated
  • ONVIF Software (Open Network Video Interface Forum)
  • Vandal-resistant - IK10 rated
Specifications
  • V Series Network HD Vandal Minidome IP Camera with View-DR Technology and IR Illuminator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items