Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-DH240 | SONY

SONY | SNC-DH240 | Network 1080p HD / 3 Megapixel Minidome Camera with View-DR Technology, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

  • Manufacturer # SNC-DH240
  • Anixter #415026
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

This dual-stream mini dome network full HD camera supports H.264, MPEG-4, and JPEG compression formats and delivers excellent picture quality in 1080p HD resolution at 30 frames per second (fps). Incorporating the new "Exmor" CMOS image sensor from Son y, which is specially designed for surveillance applications, this camera features state-of-the-art image-enhancement technology, such as View-DR which provides an extremely wide dynamic range.

Must be a reseller to purchase this product

This part s been discontinued by the supplier.

Features
  • Superior 1080p HD picture quality, supporting h.264 at 30 fps
  • Maximum resolution 1920 x 1440
  • Superior dynamic range using newly developed View-DR (visibility enhanced wide dynamic range)
  • XDNR (excellent dynamic noise reduction) for clear images in low light without motion blur
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "Exmor" CMOS sensor provides high image quality and high sensitivity for surveillance
  • Easy focus function/easy zoom function
  • DEPA Advanced - intelligent video and audio analytics, trigger an alarm based on user-defined rules, intelligent motion detection, tamper alarm and advanced audio detection
  • ONVIF conformance (open network video interface forum)
Specifications
  • Network HD Mini-Dome Camera With View-DR Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items