SNC-DH240T | SONY

SONY | SNC-DH240T | Network 1080p HD / 3 Megapixel Indoor Vandal-resistant Minidome Camera with View-DR Technology, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

  • Manufacturer # SNC-DH240T
  • Anixter #423817
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

This vandal-resistant, wide dynamic range, full HD mini dome camera supports H.264, MPEG-4, and JPEG compression formats and delivers excellent picture quality in HD 1080p resolution at 30 fps. Incorporating the new "Exmor" CMOS image sensor, which is designed for surveillance, this camera features state-of-the-art image-enhancement technology, View-DR.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Superior 1080p HD picture quality, supporting h.264 at 30 fps
  • Maximum resolution 1920 x 1440
  • Superior dynamic range using newly developed View-DR (visibility enhanced wide dynamic range)
  • XDNR (excellent dynamic noise reduction) for clear images in low light without motion blur
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "Exmor" CMOS sensor realizes high image quality and high sensitivity for surveillance
  • Easy focus function/easy zoom function
  • DEPA advanced - intelligent video and audio analytics, trigger an alarm based on user-defined rules, intelligent motion detection, tamper alarm and advanced audio detection
  • ONVIF conformance (open network video interface forum)
  • Vandal-resistant - IK10 rated
Specifications
  • Network HD Vandal-Resistant Mini-Dome Camera With View-DR Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items