Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-DH260 | SONY

SONY | SNC-DH260 | 1/3" PS Exmor CMOS Rugged minidome camera, 1080p, MJPEG/MPEG4/H.264, built-in IR, 0.5 lx color, 0 lx B&W, PoE only, 3.1-8.9mm, Day/Night, easy focus/zoom. DEPA Platform

  • Manufacturer # SNC-DH260
  • Anixter #428880
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Network 1080p HD /3 Megapixel Vandal-resistant Minidome Camera with IR Illuminator, IP66 rated with built-in heater, Dual Stream H.246/MPEG-4/JPEG, Day/Night, PoE, built-in 3.1 - 8.9 auto iris lens

Must be a reseller to purchase this product

This pt has been discontinued by the supplier.

Features
  • HD 1920 x 1080p Picture Quality at 30 fps
  • 1920 x 1440 max resolution capabilities
  • Three Codecs - H.264, MPEG-4 and JPEG
  • Dual streaming capability - any combination
  • 1/2.8 type "Exmor" CMOS sensor
  • 3.27 megapixels designed for surveillance applicationsy/Night Function - IR cut filter is replaced with a clear one in night mode to work with near IR illuminators
  • IP66 Rated
  • Excellent Sensitivity (F1.2, AGC 42dB, 50IRE [IP])
  • 0.5 Lux (color), 0 Lux (B/W)
  • Intelligent Motion Detection reduces false positisTampering Alarm detects attempts like spray painting, moving camera's field of view, etc.
  • Stream squared function optimizes bandwidth and storage capacity
  • Easy Focus Function - one push locally or remotely for best focus in both day and night modes
  • Pwer-over-Ethernet (PoE)
  • Analog video output
  • ONVIF conformance
  • Built-in IR Illuminators
  • Easy Zoom - allows viewing angle changes remotely
  • Vandal-resistant - IK10 Rated
  • Built-in IR Illuminators
Specifications
  • Network HD Vandal-Resistant Mini-Dome Camera With IR Illuminator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items