SNC-DH280 | SONY

SONY | SNC-DH280 | 1/3" PS Exmor CMOS Rugged minidome camera, 1080p, MJPEG/MPEG4/H.264, built-in IR, PoE, Visibility Enhancher, XDNR, View-DR, 3.1-8.9mm, Day/Night, audio capability, easy focus/zoom, DEPA Advanced Platform

  • Manufacturer # SNC-DH280
  • Anixter #428881
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Network HD 1080p Vandal-resistant Minidome Camera with View-DR technology, IR Illuminator, IP66 rated with built-in heater, Dual Stream H.246/MPEG-4/JPEG, Day/Night, PoE, built-in 3.1-8.9mm auto iris lens

Must be a reseller to purchase this product
Ôhis part has been discontinued by the supplier.

Features
  • Excellent Full HD capability (1920 x 1080p)
  • Picture Quality at 30 fps on H.264, with 1920 x 1440 maz resolution capabilities
  • Three Codecs - H.264, MPEG-4, JPEG with dual stream capability in any combination
  • View DR wide dynamic range (90dB) capabilityallows viewing scenes under severe backlight or highlight
  • Sony's 1/2.8 type "Exmor" CMOS sensor
  • 3 megapixels designed for surveillance applications
  • Day/Night with built-in IR Illuminators - clearly see objects in the dark (o lx) up to 15m away. IR auomatically adjusts intensity to avoid hot spots in the image
  • IP66 rated for outdoor use
  • Intelligent Motion Detection with DEPA Advanced capabilities
  • Bi-directional audio with enhanced audio features
  • Excellent sensitivity (F1.2, AGC High, 50IRE [IP])Ô 10 rated Vandal-resistant
  • Easy Zoom, Easy Focus Function
  • Power-over-Ethernet (PoE)
  • Analog video output
  • ONVIF conformance
  • Flush mount capability using optional YT-ICB45
Specifications
  • Network HD Vandal-Resistant Mini-Dome Camera With IR Illuminator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items