SNC-EB600 - SONY - HD Network Fixed Camera | Anixter
SNC-EB600 | SONY

SONY | SNC-EB600 | HD Network Fixed Camera Powered by IPELA ENGINE EX

  • Manufacturer # SNC-EB600
  • Anixter #519916
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL 3.5-8 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 1280 X 1024
Signal Process: IP
Description

HD Network fixed camera powered by IPELA ENGINE EX, minimum illumination of 0.05lx (Color, 50IRE, 1/30 shutter speed), 720p/30 fps, View-DR (130dB), easy-focus, image stabilization, PoE

Must be a reseller to purchase this product

Features
  • IP/Analog: IP
  • Camera Type: HD
  • Type: Indoor Box
  • Camera: SNCEB600
  • Image Device: 1/3 type progressive scan Exmor CMOS
  • Effective Pixels: Approx. 1.37 Megapixels
  • Minimum Illumination: Color: 0.05 lx (F1.0, View-DR OFF, VE OFF, AGC ON, 1/30 s, 30 fps, B/W: 0.04 lx (F1.0, View-DR OFF,VE OFF, AGC ON, 1/30 s, 30 fps)
  • Lens Type: CS-mount vari-focal lens
  • Focal Length: f = 3.0mm to 8.0 mm
  • F-Number: F1.0 (Wide) to F1.65 (Tele)
  • Compression Format: H.264 (High/Main/Baseline Profile), JPEG
  • Day Night: Yes (True D/N)
  • Wide-D: Yes
  • Zoom Ratio: Optical zoom 2.7x Digital zoom 4x Total zoom 10.8x
  • Minimum Object Distance: 200 mm
  • White Balance Mode: ATW, ATW-PRO, Fluor., Merc., Sodium vapor, Metal halide lamp, White LED, One push WB, Manual
  • Horizontal Viewing Angle: 92.5 to 35.7
  • Exposure Control: Exposure compensation, AGC, Shutter speed, Iris
  • Gain: Auto
Specifications
  • Network HD Fixed Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items