SNC-EB600B - SONY - HD Network Fixed Camera | Anixter
SNC-EB600B | SONY

SONY | SNC-EB600B | HD Network Fixed Camera Powered by IPELA ENGINE EX

  • Manufacturer # SNC-EB600B
  • Anixter #519911
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL 3.5-8 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 1280 X 1024
Signal Process: IP
Description

HD Indoor Fixed Network Security Camera, Indoor/Outdoor, PoE, 3.0 mm to 8.0 mm Focal Length, Optical zoom 2.7x Digital zoom 4x Total zoom 10.8x, Electronic Day/Night, H.264/JPEG, Box Housing

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items