SNC-EB630 - SONY - Full HD Network Fixed | Anixter
SNC-EB630 | SONY

SONY | SNC-EB630 | Full HD Network Fixed Camera Powered by IPELA ENGINE EX

  • Manufacturer # SNC-EB630
  • Anixter #519918
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL 3.5-8 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
Description

HD Network fixed camera powered by IPELA ENGINE EX, minimum illumination of 0.1lx (Color, 50IRE, 1/30 shutter speed), 1080p/30 fps, View-DR (90dB), easy-focus, image stabilization, PoE

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items