Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-EM521 | SONY

SONY | SNC-EM521 | SD Vandal-resistant minidome camera, 1/3 type progessive scan Exmor CMOS sensor, 2.9x optical zoom, H.264/MPEG-4/JPEG, 30 fps, Day/Night, IK-10 rated

  • Manufacturer # SNC-EM521
  • Anixter #456496
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

The SNC-EM521 is a SD vandal-resistant minidome camera that incorporates a 1/3-type progressive scan Exmor CMOS sensor.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • 1/3-type progressive scan Exmor CMOS sensor
  • 2.9x optical zoom
  • H.264/MPEG-4/JPEG
  • 30 fps
  • Day/Night
  • IK-10 rated
Specifications
  • E Series SD Vandal Minidome IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items