Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-EM602RC | SONY

SONY | SNC-EM602RC | HD Outdoor Minidome IP Camera, IP66/IK10 Rated, IR Illuminator, View DR (130 dB WDR), 720P/30 fps, Image Stabilizer, Triple Streaming, True D/N, PoE (-22ºF - +122ºF), PoE+ (-40 Fº- +122ºF)

  • Manufacturer # SNC-EM602RC
  • Anixter #597165
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items