Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-EM631 | SONY

SONY | SNC-EM631 | Full HD IP Camera - Vandal, Indoor Minidome, Powered by IPELA ENGINE EX

  • Manufacturer # SNC-EM631
  • Anixter #519901
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
Description

FHD network vandal indoor minidome camera powered by IPELA ENGINE EX, minimum illumination of 0.1 Lux (Color, 50IRE, 1/30 shutter speed), 1080p/30 fps, View-DR (90 dB), easy-zoom, easy-focus, image stabilization, PoE.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items