SNC-EP580/OUTDO | SONY

SONY | SNC-EP580/OUTDO | SONY SNC-EP580 BUNDLE MADE OF 1X PTZ SNC-EP580 + 1X OUTDOOR DOME HOUSING

  • Manufacturer # SNC-EP580/OUTDO
  • Anixter #455565
Dome Color: CLEAR
Environment: OUTDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items