Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-ER521 | SONY

SONY | SNC-ER521 | PTZ IP CAMERA - 720X576-360DEGH.264 - 30 IM/SEC - 36X ZOOM DN - HI-POE - 24V/AC

  • Manufacturer # SNC-ER521
  • Anixter #454815
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items