Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-ER550 | SONY

SONY | SNC-ER550 | Network HD Rapid Dome camera with 1080 HD, 1280x720 resolution, 1/4 type Exmor CMOS imager, 28x optical zoom

  • Manufacturer # SNC-ER550
  • Anixter #449531
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Full HD Rapid Dome camera with 1080 HD, 1280 x 720 resolution, 1/4 type Exor CMOS imager, 28x optical zoom, dual streaming JPEG/MPEG-4/H.264

Must be a reseller to purchase this product

Features
  • DynaView Wide-D capability
  • DEPA Intelligence for faster image processing on recorder
  • Onvif technology for easy interoperability in multi-vendor network systems
  • Day/Night modes for improved visibility
  • Dual Streaming (any combination with JPEG/MPEG-4/H.264)
  • HPoE enabled so power and data are transported by Ethernet cable
  • Noise Reduction
Specifications
  • Rapid Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items