SNC-ER580 | SONY

SONY | SNC-ER580 | Network Full HD Rapid Dome camera with full 1080 HD, 1920x1080 resolution, 1/2.8 type Exmor CMOS imager, 20x optical zoom

  • Manufacturer # SNC-ER580
  • Anixter #449534
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Full HD Rapid Dome camera with full 1080 HD, 1920 x 1080 resolution, 1/2.8 type Exor CMOS imager, 20x optical zoom, dual streaming JPEG/MPEG-4/H.264

Must be a reseller to purchase this product

Features
  • DynaView Wide-D capability
  • DEPA Intelligence for faster image processing on recorder
  • Onvif technology for easy interoperability in multi-vendor network systems
  • Day/Night modes for improved visibility
  • Dual Streaming (any combination with JPEG/MPEG-4/H.264)
  • HPoE enabled so power and data are transported by Ethernet cable
  • Noise Reduction
Specifications
  • Rapid Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items