SNC-ER585 - SONY - E Series Vandal-Resistant | Anixter
SNC-ER585 | SONY

SONY | SNC-ER585 | E Series Vandal-Resistant Outdoor Unitized Rapid Dome Camera, HD1080P, 4.3 - 129.0 mm, Auto-Focus Zoom Lens, 30 fps, PoE, Day/Night, 1/2.8 Exmor CMOS Sensor, Video: H.264, MPEG-4, JPEG, Audio: G.711/G.726

  • Manufacturer # SNC-ER585
  • Anixter #501694
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items