SNC-HM662 - SONY - Network Mini Dome 5MP | Anixter
SNC-HM662 | SONY

SONY | SNC-HM662 | Network Mini Dome 5MP Camera, Outdoor Panomorph 360-degrees Hemispheric-view IP, With A 5-megapixel CMOS Sensor

  • Manufacturer # SNC-HM662
  • Anixter #532914
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

Capture an uninterrupted 360-degree view with clear detail from the 5 megapixel CMOS sensor
The SNC-HM662 IP network camera provides an uninterrupted 360-degree hemispheric field of view. It's an ideal 'overview camera' solution for keeping a watchful eye over a wide range of indoor and outdoor environments - from lobbies, waiting rooms and retail spaces to car parks, campuses and commercial buildings.
While ordinary fish-eye lenses are commonly used for 360-degree wide-angle coverage, image quality is seriously degraded at the edge of the picture. The SNC-HM662 takes a radically different approach, using a unique panomorphic lens by ImmerVision to capture a true hemispherical view with no blind spots. Video footage from the 5 megapixel sensor is crisp and clear right to the edge of the picture, with a frame-rate up to 13 fps.
The resulting 360-degree image can be automatically 'de-warped' to give a clear, undistorted view via Sony's web browser client or a VMS (video management software) clie nt application. Electronic pan/tilt/zoom (ePTZ) allows quick navigation to any part of the camera's field of view for a closer look.
The web client offers a choice of eleven view modes. These include the camera's original 360-degree hemispheric view, as well as multiple simultaneous views produced from the same hemispheric image including a 180-degree panoramic view, quad view and 9-way split-screen.
Even when one part of the scene is being reviewed in close-up on a client, the camera continues to stream the whole image to the recoding platform. After recording, footage of the whole area can be re-examined. The operator has the same flexibility in play-back as in live-view, to zoom in on any part of the 360-degree scene for a closer look.
Furthe r refinements offered by the SNC-HM662 include two-way audio with a built-in microphone. Power over Ethernet (PoE) helps with simpler installation, while edge storage allows 'no network' recording to a removable memory card. Capable of operating over a wide -30C to +50C temperature range, the SNC-HM662 is also IP66 & IK10 rated for water- and vandal resistance, making it particularly suitable for use in outdoor applications.

Features
  • Maximum resolution of 2560 x 1920 pixels with a 5-megapixel CMOS sensor
  • 360-degree hemispheric imaging technology with a panomorph lens from ImmerVision
  • Advanced de-warping technology with video management software (VMS) for immersive monitoring
  • Solid PTZ for easy and rapid-response camera manipulation in every hemispheric image
  • A variety of 11 view modes including 360-degree hemispheric view, 180-degree panoramic view, and 9-split-screen view
  • Edge Storage for onboard recording with microSD/SDHC cards
  • IK10-rated vandal-resistant and IP66-rated water-resistant/dust-tight features
Specifications
  • Network Mini-Dome 5 Megapixel IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items