SNC-RH124 | SONY

SONY | SNC-RH124 | Network HD Rapid Dome Indoor Camera with 10x Optical Zoom

  • Manufacturer # SNC-RH124
  • Anixter #400838
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 1280 X 720
Signal Process: IP
Description

The SNC-RH124 is a 360 degree, Network HD Rapid Dome Indoor Camera with 10x Optical Zoom

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • HD Network Rapid Dome Camera, Indoor 10X Optical Zoom
  • HD at 30 fps
  • Visibility Enhancer
  • XDNR
  • JPEG, MPEG-4, and H.264 Supported
  • Dual-encoding
  • Intelligent Motion Detection
  • Video Motion Filter
  • Tampering Alarm
  • 15 Tilt-up
  • 360 Endless Panning
  • Quick-rchanism
  • Echo Cancellation
  • Noise Reduction
  • Dynamic Range Compressor
  • Voice Alert
  • CF Slot for Local Storage or Wireless Capability
  • ONVIF
  • IPv6
Specifications
  • Network HD Rapid Dome Indoor Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items