Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-RH164 | SONY

SONY | SNC-RH164 | Network HD Rapid Dome Outdoor Camera with 10x Optical Zoom

  • Manufacturer # SNC-RH164
  • Anixter #400839
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 1280 X 720
Signal Process: IP
Description

The SNC-RH164 is a 360 degree, Network HD Rapid Dome Outdoor Camera with 10x Optical Zoom

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • HD at 30 fps
  • Visibility Enhancer
  • XDNR
  • Three Codecs
  • Dual-encoding
  • Intelligent Motion Detection
  • Video Motion Filter
  • Tampering Alarm
  • Advanced Audio Detection
  • 15 Tilt-up
  • 360 Endless Panning
  • Quick-release Mechanism
  • Unitized Outdoor Housing
  • IP66
  • ted Dome Cover
  • Sunshade and Ventilation
  • Echo Cancellation
  • Noise Reduction
  • Voice Alert
  • CF Slot for Local Storage or Wireless Capability
  • ONVIF
  • Pelco-D Protocol
Specifications
  • Network HD Rapid Dome Indoor Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items