SNC-RS46P - SONY - INDOOR 360 DEG IP PTZ 36X | Anixter
SNC-RS46P | SONY

SONY | SNC-RS46P | INDOOR 360 DEG IP PTZ 36X CAM JPEG/MPEG/H264, DEPA ADVANCED D/N, HPOE, ONVIF

  • Manufacturer # SNC-RS46P
  • Anixter #400836
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Lens Type: VARIABLE
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: COLOR 640X480
Signal Process: IP
Description

18x indoor triple codec PTZ network dome

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items