Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-RS86P | SONY

SONY | SNC-RS86P | SNC-RS86P - 36x outdoor Triple Codec PTZ network dome

  • Manufacturer # SNC-RS86P
  • Anixter #400837
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Lens Type: VARIABLE
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: COLOR 640X480
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items