SNC-VB630 - SONY - Network 1080p Full HD/ | Anixter
SNC-VB630 | SONY

SONY | SNC-VB630 | Network 1080p Full HD/ 2.14 Megapixel Fixed Camera With View-DR Technology, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

  • Manufacturer # SNC-VB630
  • Anixter #494716
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

The SNC-VB630 fixed network camera delivers a new range of features and level of performance for a Full HD surveillance camera, with a maximum resolution of 1920 x 1080 and improved sensitivity thanks to a new Exmor CMOS sensor.

The SNC-VB630 features the IPELA ENGINE EX signal processing system, providing advanced features such as high frame rate, and improved image processing with View-DR, XDNR and DEPA Advanced. The high frame rate mode - 60 fps and 50 fps - delivers smoother, more natural movem ent in the video. View-DR at 90 dB captures objects clearly even under very harsh lighting conditions, such as strong backlight or high contrast conditions. XDNR (eXcellent Dynamic Noise Reduction) delivers clear, low-noise, images in low light conditi ons. DEPA Advanced Intelligent Video and Audio Analytics triggers alarms according to user-defined rules. In-camera analytics are enhanced by additional features such as face detection, left object and removed object detection.

The camera SNC-VB630 offers a high sensitivity, with a minimum illumination of 0.1 lx in Color mode and 0.07 lx in B/W mode. It can be powered by PoE (IEEE 802.3af-compliant), by AC 24 V +/- 20% or by DC 12 V +/- 10%, for easy installation.

Features
  • Box-type 1080p/60fps Full HD Camera Powered by IPLEA ENGINE EX Technology
  • Maximum resolution of 1920 x 1080 pixels with the Exmor CMOS sensor
  • Extremely Wide Dynamic Range to 90dB achieved with View-DR (visibility enhanced wide dynamic range) Technology
  • XDNR (excellent dynamic noise reduction) for clear images without motion blur under low illumination
  • H.264 (High/Main/Baseline Profile) / JPEG video codecs and AAC (16 kHz/48 kHz) / G.726 / G.711 audio codecs
  • Easy Focus - allows installer/user to focs the camera remotely using a PC or local device
  • DEPA Advanced Intelligent Video Analytics to trigger an alarm based on user-defined rules
  • Powered by either PoE (IEEE 802.3af-compliant), AC 24 V +/- 20% or DC 12 V +/- 10%
  • SD memory card slot for an onboard recording capability
  • ONVIF Profile S Confirmance Software that ensures greater interoperability
Specifications
  • Image Sensor - 1/2.9-type progressive scan Exmor CMOS sensor
  • Number of Effective Pixels - Approx. 2.14 Megapixels
  • Signal System - NTSC/PAL (switchable)
  • Sync System - Internal synchronization
  • Minimum Illumination (50 IRE) - Color: 0.1 lx (F1.2, View-DOff, VE Off, AGC On, 1/30 s, 30 fps) / B/W: 0.07 lx (F1.2, View-DR Off, VE Off, AGC On, 1/30 s, 30 fps)
  • Minimum Illumination (30 IRE) - Color: 0.06 lx (F1.2, View-DR Off, VE Off, AGC On, 1/30 s, 30 fps) / B/W: 0.05 lx (F1.2, View-DR Off, VE Off, AGC On , 1/30 s, 30 fps)
  • Dynamic Range - Equivalent to 90 dB with View-DR technology
  • S/N Ratio (Gain 0 dB) - More than 50 dB
  • Gain - Auto
  • Shutter Speed - 1/1 s to 1/10,000 s
  • Exposure Control - Exposure compensation, Shutter speed, Iris
  • White Balance - ATW,-PRO, Fluorescent lamp, Mercury lamp, Sodium vapour lamp, Metal halide lamp, White LED, One push WB, Manual
  • Lens - CS-mount varifocal lens
  • Zoom Ratio - Optical zoom 2.9x / Digital zoom 4x / Total zoom 11.6x
  • Easy Focus for Setup - Yes
  • Horizontal Viewi Angle - 114.2 to 40.0
  • Vertical Viewing Angle - 60.6 to 22.5
  • Focal Length - f = 2.8 mm to 8.0 mm
  • F-Number - F1.2 (Wide) to F1.95 (Tele)
  • Minimum Object Distance - 300 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items