SNC-VB632D | SONY

SONY | SNC-VB632D | Security IP Camera, Bullet, Full HD, Day/Night, H.264/JPEG, 1920 x 1080 Resolution, F1.2/F2.1 Wide/Tele Varifocal 3 to 9 MM Lens, 2 GB, 24 VAC/12 VDC 21 Watt, PoE

  • Manufacturer # SNC-VB632D
  • Anixter #602333
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: ANALOG
Features
  • The High Resolution 1/2.9-Type Exmor CMOS Sensor Captures Smooth, Crisp Full HD Video Images at 60 Frames Per Second for a Clear View of Split-Second Action
  • Class-Leading Sensitivity Assures Improved Picture Quality in Low Light Conditions Like Dimly-L it Car Park
  • Sony Powerful IPELA ENGINE EX Processing Platform Combines Several Technologies that Optimize Full HD Picture Quality
  • View-DR Combines Images Taken at Different Shutter Speeds, Delivering a Wide Dynamic Range upto 90 dB for Excellent Performance in High Contrast, Strongly Backlit Environments
  • Visibility Enhancer Dynamically Optimizes Brightness and Color Tone on a Pixel by Pixel Basis, While Excellent Dynamic Noise Reduction Reduces Noise, Minimizing Motion Blur Under Low Illumination
  • Powerful DEPA Advanced Video Analytics Enhances Intelligent Motion Detection and Rule-Based Alarm Triggers, Providing Alerts with Object Filters Like Passing and Intrusion to Reduce False Alarms
  • Face Detection Allows Rapid Indexing of Recordings to Find Events Where a Human Face is Visible in the Scene
  • The Built-In Infrared Illuminator Allows Crisp Monochrome Images to be Seen in Total Darkness upto 30 Meter from the Camera
  • It's Complemented by an Additional White LED Illuminator that Can be Triggered by Movement, Capturing Color Images While Providing a Powerful Visual Deterrent to Intruders
  • Advanced IR Accurately Reproduces Objects without Overexposure Even Close to the Camera, Where Details are Often Bleached Out and Impossible to See Clearly wi th Conventional IR Camera
  • The Built-In Image Stabilizer Minimizes the Effects of Camera Shake for Example When the Camera Subject to Wind or Traffic Vibration
  • With Clearer, More Stable Video Images it Easy to See What Happening in any Scene
  • True Day/Nght Function Automatically Switches the Camera to Day or Night Mode, Depending on Ambient Light Level
  • Select Constant Bitrate, Variable Bitrate or VBR with Cap Compression Modes for Optimized Recording Quality Depending on IP Network Condition
  • Video Can be Automatically Recorded Onto an Optional SD Memory Card upto 64 GB in the Camera, in Response to an Alarm Trigger or If a Network Connection is Temporarily Unavailable
  • An Integrated Sunshade Protects the Lens from Direct Sun Glare, Making the Camer a Particularly Suitable for Outdoor Use in Direct Sunlight
  • It also Helps Guard the Lens Cover from Rain Drops and Splashes that Can Degrade Picture Quality
  • The Camera Can Operate Reliably Over a Wide Temperature Range, from Scorching Sunshine to Freezi
Tech. Info & Standards

IEEE 802.3af/IEEE 802.3at, UL 2044, JATE, IEC 60950-1, VCCI, FCC, IC, EN 55022/50130-4/55024, AS/NZS CISPR22, KCC, EMC-TR

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items