Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-VB770 | SONY

SONY | SNC-VB770 | Network Camera, Ultra High Sensitivity 4K, With 35 mm Full-frame Exmor CMOS Sensor

  • Manufacturer # SNC-VB770
  • Anixter #779659
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: ANALOG
Description

The SNC-VB770 4K network camera achieves this illumination by using its highly-sensitive 35 mm full-frame Exmor sensor, optimized E mount lenses to maximize the performance of the sensor, and its signal processing engine. This enables the camera to cap ture crisp, clear 4K/30 fps color video with much less noise in extreme low-light conditions.
The new camera enables smooth 4K/30 fps color video in almost pitch-black conditions such as night-time starlight or indoors with a poor lighting source when it is a challenge for the human eye to see the object. Also, the camera captures blur-less images with high-speed electronic shutter so that it gives users ability to track letters (characters), numbers and human facial expression clearly in poorly-lit conditions.
This camera is the first to adopt an E mount FE lens** within our existing network camera line-up. The wide-range of high-quality interchangeable lenses used for consumer digital cameras and professional camcorders gives users the flexibil ity to adjust the viewing angle to fit various environments and applications. It also maximises the benefits of 4K resolution, allowing detailed analysis of specific areas in a scene, together with a wide-area situational overview.
The SNC-VB770 4K net work camera provides smart analytic functions to enable more efficient, cost-effective operation in a wide range of video monitoring applications. Intelligent Tracking plus Multi Tracking can recognize and dynamically track multiple subjects in separat e windows, together with its wide-area situational overview. Intelligent Coding captures selected areas of interest in maximum detail, while reducing bit-rates in the other areas of the image to save network bandwidth. Intelligent Scene Capture automat ically selects the optimum picture settings responding to environments such as weather, time, and lighting conditions to provide optimum picture quality for any scene, day or night.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items