SNC-VM602R - SONY - Outdoor IR Ruggedized | Anixter
SNC-VM602R | SONY

SONY | SNC-VM602R | Outdoor IR Ruggedized 720/60p Camera Powered by IPELA ENGINE E(TM)

  • Manufacturer # SNC-VM602R
  • Anixter #523184
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Outdoor IR Ruggedized 720/60p Camera Powered by IPELA ENGINE EX(TM). Maximum resolution of 1280 x 1024 pixels with the Exmor(TM) CMOS sensor. Dynamic range equivalent to 130 dB achieved with View-DR technology. Minimum illumination of 0 lx in B/W mode (IR illuminator: ON) and 0.05 lx in Color mode at 50 IRE

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items