SNC-WR600 - SONY - Network Rapid Dome HD | Anixter
SNC-WR600 | SONY

SONY | SNC-WR600 | Network Rapid Dome HD Camera, High performance 720p indoor PTZ rapid dome (700/s) with 30x stabilized zoom

  • Manufacturer # SNC-WR600
  • Anixter #529257
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

Optimised for critical surveillance applications, with 60p high frame rate, advanced analytics, industry-leading pan speed and powerful optical zoom

The SNC-WR600 is a high-performance rapid dome network camera that's ideal for wide-area surveillance in mission-critical indoor environments - from shopping malls, banks and casinos to logistics.

The camera's sensitive, high-resolution Exmor(TM) CMOS sensor is teamed with Sony's latest-generation IPELA ENGINE PRO(TM) processing platform, delivering HD picture quality with powerful analytics for smarter surveillance.

An extra-wide 130 dB dynamic range assures clear video images, even in harsh lighting environments where other cameras struggle with extremes of light and shade in the same scene. Frame rates as high as 60 fps - double that of normal IP cameras - let operators recognise and assess split-second incidents in recorded footage with unprecedented precision.

The SNC-WR600 allows continuous 360 PTZ operation, with the industry's fastest pan speed of 700/s letting an operator quickly recall preset areas of interest in a single, seamless motion. A powerful 30x optical zoom offers wide area coverage, plus the ability to grab detailed close-ups without losing clarity. Designed for de pendable round-the-clock performance, the camera can operate in temperatures from -5C to +50C. Clear images are enhanced by a defog Image Processing feature that reduces smog or haze, while gyroscopic image stabilizer combats camera-shake caused by vib ration in unfavourable environmental conditions.

Must be a reseller to purchase this product

Features
  • Maximum resolution of 1280 x 720 pixels with the Exmor(TM) CMOS sensor
  • Powerful 30x optical zoom capability
  • Dynamic range equivalent to 130 dB in HD mode achieved with View-DR technology
  • Industry-leading levels of panning performance with a pan speed of 700/s
  • Gyroscopic Image Stabilizer
  • Focal Plane Distortion Correction technology
  • Defog Image Processing feature
  • High frame rate of 60 frames per second (fps)
Specifications
  • Network HD Indoor Rapid PTZ Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items