SNC-WR602 - SONY - 1/3" PS Exmor Outdoor | Anixter
SNC-WR602 | SONY

SONY | SNC-WR602 | 1/3" PS Exmor Outdoor Pan/Tilt/Zoom camera, 720p, 60 fps, MJPEG/H.264, HPoE+, Visibility Enhancher, XDNR, 130 dB View-DR, 30X zoom, Day/Night, audio capability, defog mode, SD card slot, DEPA Advanced Platform .

  • Manufacturer # SNC-WR602
  • Anixter #529258
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

Optimised for critical outdoor surveillance applications, with 60p high frame rate, advanced analytics, industry-leading pan speed and weather/vandal resistance. The SNC-WR602 is a high-performance rapid dome network camera that's ideal for wide-area s urveillance in challenging environments - from airports, stadiums, urban areas, malls and perimeters. The camera's sensitive, high-resolution Exmor(TM) CMOS sensor is teamed with Sony's latest-generation IPELA ENGINE PRO(TM) processing platform, delive ring HD picture quality with powerful analytics for smarter surveillance. An extra-wide 130 dB dynamic range assures clear video images, even in harsh lighting environments where other cameras struggle with extremes of light and shade in the same scene . Frame rates as high as 60 fps - double that of normal IP cameras - let operators recognise and assess split-second incidents in recorded footage with unprecedented precision. The SNC-WR602 allows continuous 360 PTZ operation, with the industry's fas test pan speed of 700/s letting an operator quickly recall preset areas of interest in a single, seamless motion. A powerful 30x optical zoom offers wide area coverage, plus the ability to grab detailed close-ups without losing clarity Designed for de pendable round-the-clock performance in demanding outdoor environments, the unitised camera can operate in temperatures from -40C to +50C, and is IP66/IK10 rated to resist weather and unwelcome tampering by vandals. Suitability for external use is enha nced by a defog Image Processing feature that reduces smog or haze, while gyroscopic image stabilizer combats camera-shake caused by vibration on a windy mounting pole or road bridge.

Must be a reseller to purchase this product

This part has been dcontinued by the supplier.

Features
  • Maximum resolution of 1280 x 720 pixels with the Exmor(TM) CMOS sensor
  • Powerful 30x optical zoom capability
  • Dynamic range equivalent to 130 dB in HD mode achieved with View-DR technology
  • Industry-leading levels of panning performance with a pan speed of 700/s
  • Gyroscopic Image Stabilizer
  • Focal Plane Distortion Correction technology
  • Defog Image Processing feature
  • High frame rate of 60 frames per second (fps)
  • IK10-rated vandal-resistant and IP66-rated water-resistant/dust-tight features
Specifications
  • Network HD Outdoor Rapid PTZ Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items