SNC-WR602C | SONY

SONY | SNC-WR602C | Security IP Camera, Dome, HD, Day/Night, H.264/JPEG, 1280 x 720 Resolution, F1.6/F4.7 Auto Focus 4.3 to 129 MM Lens, 2 GB, 24 VAC 80 Watt, HPoE

  • Manufacturer # SNC-WR602C
  • Anixter #597217
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • The Exmor CMOS Sensor Captures Crisply Detailed HD Video Images, Even in Low Light
  • W Series Security Cameras Employ Sony IPELA ENGINE Pro Platform that Builds on Powerful IPELA ENGINE Signal Processing
  • This Provides a 130 dB Dynamic Range at HD Resolution While Maintaining Full Frame Rate upto 30fbs or 90 dB at upto 60fps and Delivering a Unique Range of Camera Features
  • Excellent Dynamic Noise Reduction Assures Clear Low-Light Images without Motion Blur, While Visibility Enhancer Dynamically Optimiz es Brightness and Color Reproduction on a Pixel by Pixel Basis
  • Video Analytics Technologies are Provided with DEPA Advanced Analytics, Tampering Detection and Face Detection Each of Which Can Trigger Alarms Based on User-Determined Rules
  • Video Images Can be Captured at a High Frame Rate of 60fps, Allowing Precise Analysis When Stepping Through Recorded Footage Frame by Frame
  • It Ideal for Applications Like City Surveillance Where it Essential to See What Happening with Split-Second Accuracy
  • An Industry-Leading Pan Speed of 700 Degree/Second Enables the Camera to Pan Quickly to Areas of Interest in a Single, Seamless Motion
  • Powerful 30x Optical Zoom Range Allows Smooth, Rapid Transition from Wide-Area Coverage to High Magnification Close-Ups of Dis tant Subjects without Sacrificing Clarity
  • Defog Image Processing Feature Uses Powerful Image Processing to Enhance Pictures in Fog, Smog and Haze Conditions for Clearer Video Image
  • True Day/Night Function Automatically Switches the Camera to Day or Night Mode, Depending on Ambient Light Level
  • The On-Board Gyroscopic Image Stabilizer Keeps Video Images Steady and Blur-Free, Even If the Camera is Subjected to Buffeting from Wind or Traffic Vibration on a Pole, Fence or Road Bridge
  • Compensates for Image Distortion Generated in a Scene by the CMOS Sensor Focal Plane Phenomenon
  • Select Constant Bitrate, Variable Bitrate or VBR with Cap Compression Modes for Optimized Recording Quality Depending on IP Network Condition
  • Edge Storage Allows Automatic Recording of Video and Audio Directly to an Optional SD/SDHC Card for Later Analysis
  • Recording Can be Triggered in Response to an Alarm Event, If there an Attempt to Tamper with the Camera or in the Event of Network Connection Being Temporarily Lost
  • Securely Access the Camera Using a Smartphone or Tablet (Android or IOS) to View Images Remotely and Adjust Setting
  • Ideal for Use in Outdoor Areas, the Camera is IK10 Rated for Vandal Resistance and IP66 Rated Against Ingress by Water and Dust
  • It Can Operate
Tech. Info & Standards

UL 2044, JATE, IEC 60950-1, VCCI, FCC, IC, EN 55022/50130-4/55024, AS/NZS CISPR22, KCC, EMC-TR

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items