SNC-WR630 - SONY - Network Rapid Dome FHD | Anixter
SNC-WR630 | SONY

SONY | SNC-WR630 | Network Rapid Dome FHD Camera, High performance 1080/60p indoor PTZ rapid dome (700/s) with 30x stabilized zoom

  • Manufacturer # SNC-WR630
  • Anixter #529260
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Optimised for critical surveillance applications, with superb image quality and advanced analytics, industry-leading pan speed and powerful optical zoom

The SNC-WR630 is a high-performance rapid dome network camera that's ideal for wide-area surveillance in mission-critical indoor environments - from shopping malls to banks and casinos.

The camera's sensitive, high-resolution Exmor(TM) CMOS sensor is teamed with Sony's new IPELA ENGINE PRO(TM) processing platform, bringing on-board image processing to a new level at Full HD resolution.

IPELA ENGINE PRO delivers an extra-wide 130 dB dynamic range at Full HD to assure clear video images, even in harsh lighting environments where other cameras struggle with extremes of light and shade in the same scene. Frame rates as high as 60 fps - double that of normal IP cameras - let operators recognise and assess split-second incidents in recorded footage with unprecedented precision. This advanced processing engine can even correct focal plane distor tion from fast camera pans or moving objects in real time.

The SNC-WR630 allows continuous 360 PTZ operation, with the industry's fastest pan speed of 700/s letting an operator quickly recall preset areas of interest in a single, seamless motion. A powerful 30x optical zoom offers wide area coverage, plus the ability to grab detailed close-ups without losing clarity.

Designed for dependable round-the-clock performance, the camera can operate in temperatures from -5C to +50C. Clear images are enhanced by a Defog Image Processing feature that reduces smog or haze, while the gyroscopic image stabiliser combats camera-shake caused by mechanical vibration.

Must be a reseller to purchase this product

Features
  • Maximum resolution of 1920 x 1080 pixels with the Exmor(TM) CMOS sensor
  • Powerful 30x optical zoom capability
  • Dynamic range equivalent to 130 dB in FHD mode achieved with View-DR technology
  • Industry-leading levels of panning performance with a pan speed of 700/s
  • Gyroscopic Image Stabilizer
  • Focal Plane Distortion Correction technology
  • Defog Image Processing feature
  • High frame rate of 60 frames per second (fps)
Specifications
  • Network Full HD Indoor Rapid PTZ Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items